
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2C1744370001
Zoro #
G207710105
UPC #
7640178725492
Country of Origin
Switzerland
Description
DeepPipe Level Sender 360mm 0 to 180 OHM DeepPipe Level Sensor is ideal for usage in fuel tanks Its 38 mm diameter vertical tube contains a float inside, which measures a level of the liquid Small holes at the top and bottom of the tube act as a baffle to fuel sloshing around in the fuel tank, so the float position remains stable at any sea state Sensors are made in various lengths starting at 150 mm increasing to 1200 mm please ensure that the length chosen is at least 4 mm from the base of the fuel tank once fitted Features Tubular Sensor Stainless Steel Suitable for Fuel Oi PetroleumDieselGasoline and Water Length 360 mm Technical Specifications TE Superseal Connector 2Pole IP67 Operating Temp 25egC to 65egC or 13egF to 149egF Operating Voltage 6 to 24 VDC Compensation chamber Flange 5Hole SAE Flange 54mm PA66 GF30 Wiring harness with length of 200 mm Signal ranges 0 to 180 OHM IP67 protection rating Communication Analog In the Box DeepPipe Level Sensor Installation Kit Safety Instructions Installation Instructions Sold as an Individual This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.