This item is Discontinued.

Veratron Intelligent Battery Sensor - 12V - 500A B00084201

Intelligent Battery Sensor - 12V - 500A (Discontinued)

  • Mfr # B00084201
  • Zoro # G022600414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B00084201
Zoro #
G022600414
UPC #
-
Country of Origin
Switzerland

Description

Intelligent Battery Sensor 12V - 500A After the simple electrical and mechanical integration, the sensor accurately measures the battery voltage, current, and temperature parameters and internally calculates the State Of Charge, State Of Health, and Time Remaining accordingly. Technical Specifications: Operating Voltage - 6-16.5V Operating Current (Permanent) - ± 155A Max Current - ± 1500A (500 ms) Power Consumption - ≤ 15 mA (normal mode), ≤ 120 μA (sleep mode) Max Battery Capacity - 249 Ah Operating Temperature - -40DegC to 155DegC This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.