Shop VERATRON

Professional 85MM (3-3/8") Rudder Angle Indicator f/NMEA 0183

  • Mfr # B00067401
  • Zoro # G001968504

product price: 
$
283.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B00067401
Zoro #
G001968504
UPC #
7640178729452
Country of Origin
Switzerland

Description

Professional 85MM (3-3/8") Rudder Angle Indicator for NMEA 0183

Specially designed to fit into the standard 85mm panel cut, the Professional Rudder Angle Indicator is developed to suit commercial applications thanks to the embedded NMEA 0183 transceiver - which makes it operable with most of the professional autopilots out in the field - and the large 270° dial scale and Red illumination which makes it well readable and accurate in the indication.

It supports both 12V and 24V systems, and it is designed to resist the harshest environment thanks to its extended operating temperature from -30°C to +80°C and IPX7 protection class.

Able to support the analogue 3-180 Ohm and 0-5V rudder sensors, the Professional Rudder Angle Indicator also repeats the rudder angle data via NMEA 0183 to multiple gauges connected in series to it.

The embedded infrared (IR) pushbutton allows for a user-friendly fine tuning of the predefined calibration.

Features:

  • Designed for NMEA 0183
  • Easy programing and installation

Technical Specifications:

  • Operating Voltage - 8 to 32 V
  • Protection Class - IP6K7
  • Illumination - Red LED
  • Dial - Black w/graphics
  • Pointer - Red Illuminated
  • Lens - Plastic Double Lens (anti-reflective)
  • Operating Temp. - -40°C to 115°C
  • Connector - Molex MX150 - 12 pin

In the Box:

  • Gauge
  • Wire Harness
  • Mounting Spinlock
  • Safety Instructions

*Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.