This item is Discontinued.

Veratron Veratron 4-3/8" (110mm) AcquaLink® Apparent Wind Angle 360° - A2C59501900

Veratron 4-3/8" (110mm) AcquaLink® Apparent Wind Angle 360° - (Discontinued)

  • Mfr # A2C59501900
  • Zoro # G901968604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2C59501900
Zoro #
G901968604
UPC #
-
Country of Origin
Switzerland

Description

4-3/8" (110mm) AcquaLink® Apparent Wind Angle 360° - 12/24V - Black Dial & Bezel

AcquaLink® 110 mm Gauges feature anti-fog coated mineral glass lenses and LED backlight technology. This allows superb readability in every situation. The gauges can be daisy-chained, using the unique VDO Marine Bus connection or connected to the NMEA 2000® network (optional adapter cable required). The available information provided by the AcquaLink® NavBox or the NMEA 2000® network is indicated by the pointer movement. The AcquaLink® Tachometer is a master up to 16 additional AcquaLink® 52 mm Gauges. These gauges can be connected using the patented EasyLink serial bus.

The VDO Marine Wind Gauges display wind speed and angle information received from the VDO Marine AcquaLink® NavBox or the NMEA 2000® data bus.

Specifications:

  • 2x VDO Marine Bus connectors
  • <150 mA
  • Reverse polarity protection
  • Anti-fog coated mineral glass lens
  • Protection level IPX6
  • Operating temperature range -20°C/+70°C

Aftermarket package:

  • Gauge, Bezel, Rubber Seal, Spinlock, Drilling Template, Installation Instructions, Safety Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.