Shop VERBATIM

16GB Flash Drive

  • Mfr # 49172

  • Zoro # G023924281


product price:  $15.29
/ea

Key Features

Speed
25 MBps
USB Generation
3.2
Capacity
16 GB
Product Type
USB Drive
Drive Interface
Type A, USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49172
Zoro #
G023924281
UPC #
023942491729
Country of Origin
China

Details

Item
USB Drive
Speed
25 MBps
USB Generation
3.2
Capacity
16 GB
Product Type
USB Drive
Drive Interface
Type A, USB 2.0
Color
Black, Gray

Description

USB Drive, Capacity 16 GB, Speed 25 MBps, Black, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.