16GB Store 'n' Go USB Flash Drive - 3pk - Red, Green, Blue
- Mfr # 99122
- Zoro # G716430631
product price:Â
$
37.79
/pk of 3, $12.60/ea
Sold in multiples of 4Â pks for
$151.16
Key Features
Storage Capacity
16 GB
Color
Blue, Red, Green
Host Interface
USB 2.0 Type A
Width
0.4 in
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99122
- Zoro #
- G716430631
- UPC #
- 23942991229
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.4 in
- Height
- 0.8 in
- Length
- 2.3 in
Details
- Item
- Flash Drive
- Storage Capacity
- 16 GB
- Color
- Blue, Red, Green
- Host Interface
- USB 2.0 Type A
- Standards
- UL Listed Certification
Description
16GB STORE N GO USB FLASH DRIVE - 3PK - RED, GREEN, BLUE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.