Shop VERBATIM
See all product information
Create Account
Verbatim Store 'n' Go V3 USB 3.0 Flash Drive, 16 GB, Blue
- Mfr # 49176
- Zoro # G004940354
product price:Â
$
17.89
/ea
Key Features
Storage Capacity
16 GB
Color
Blue, Black
Length
2.6 in
Features
Retractable
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49176
- Zoro #
- G004940354
- UPC #
- 23942491767
- Country of Origin
- China
Dimensions
- Length
- 2.6 in
- Height
- 0.6 in
- Width
- 0.8 in
Details
- Item
- Flash Drive
- Storage Capacity
- 16 GB
- Color
- Blue, Black
- Features
- Retractable
- Standards
- UL Listed Certification
- Host Interface
- USB 3.2 (Gen 1) Type A
- Mount Type
- External
Description
Verbatim 49176 store 'n' go v3 usb 3.0 flash drive, 16 gb, blue the all new store 'n' go v3 usb drive is a world class storage solution for those looking to save and transfer data faster. The usb 3.0 interface offers 10x faster data transfer speeds versus usb 2.0 making it easy to transfer multiple files at once or larger files without error. The retractable design keeps the connector and data protected without the worry of losing a cap. Compatibility: windows xp, vista, and windows 7 and higher; mac os x 10.1 and higher; linux kernel 2.6 and higher.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.