
2TB STORE N GO MINI STRIPE SSD
Mfr # 32036
Zoro # G816131377
product price: $90.55
/ea
Free Shipping & Returns
Key Features
Width
2.1 in
Length
2.9 in
Product Line
Store 'n' Go Mini Stripe
Host Interface
USB 3.2 (Gen 1) Type C
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32036
Zoro #
G816131377
UPC #
23942320364
Country of Origin
Thailand
Dimensions
Width
2.1 in
Length
2.9 in
Height
0.5 in
Details
Product Line
Store 'n' Go Mini Stripe
Host Interface
USB 3.2 (Gen 1) Type C
External Drive Type
Portable
Storage Capacity
2 TB
Color
Diamond Black
Item
Solid State Drive
Maximum Read Transfer Rate
1000-MB/s
Platform Supported
PC
Drive Type
External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.