Zoro Homepage

DVD-R 4.7GB 16X BRANDED SURFACE 50PK

  • Mfr # 95101

  • Zoro # G814878052


product price: $24.45
/ea

Key Features

Capacity
4.70 GB
Color
Silver
Features
AZO, Branded
Packing
Spindle
Media Formats
DVD-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95101
Zoro #
G814878052
UPC #
23942951018
Country of Origin
Thailand

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Color
Silver
Features
AZO, Branded
Packing
Spindle
Media Formats
DVD-R
Max. Recording Time
2 Hour
Max. Write Speed
16x
Number of Layers
Single-layer
Maximum Write Speed
16x
Maximum Recording Time
2 Hour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.