Verbatim CD-R Discs, 94691, 52x, 700MB/80Min, Branded, Spindle, 50/Pk

  • Mfr # 94691

  • Zoro # G305488371


product price:  $36.89
/ea

Key Features

Capacity
700 MB
Packaging
Spindle
Features
Branded
Max. Write Speed
52x
Max. Recording Time
1.33 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94691
Zoro #
G305488371
UPC #
23942946915
Country of Origin
India

Details

Item
CD Recordable Media
Capacity
700 MB
Packaging
Spindle
Features
Branded
Max. Write Speed
52x
Max. Recording Time
1.33 hr
Number of Layers
Single-layer
Media Formats
CD-R
Maximum Recording Time
1.33 Hour
Maximum Write Speed
52x

Description

Verbatim cd-r discs, 94691, 52x, 700mb/80min, branded, spindle, 50/pk branded cd-rs offer a 700mb/80 minute capacity and 52x write speed. Compatible for maximum 52x speed recording. Ideal storage medium for recording and sharing any combination of digital images, music, desktop files and more. Cd-rs have backward compatibility with existing 1x to 48x drives. Surface is ideal for referencing with cd markers or labels. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.