Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER94904
Zoro #
G5663585
UPC #
023942949046
Country of Origin
Multiple
Details
Item
CD-R Disc
Capacity
700 MB
Speed
52x
Surface Type
Inkjet Printable
Time
80 min
Color
White
Packaging
Spindle
Includes
Plastic Container
Maximum Write Speed
52x
Data Storage Capacity
700 MB
Time Rating
80 min
Disc Format Type
Write Once
Included Packaging
Spindle
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.