CD-RW Disc, 700 MB, 80 min, 4x, PK50
Mfr # VER95159
Zoro # G5649646
product price: $45.35
/pk 50, $0.91/eaKey Features
Capacity
700 MB
Speed
12x
Surface Type
Inkjet Printable
Time
80 min
Packaging
Spindle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER95159
Zoro #
G5649646
UPC #
023942951599
Country of Origin
Taiwan, Province of China
Details
Item
CD-RW
Capacity
700 MB
Speed
12x
Surface Type
Inkjet Printable
Time
80 min
Packaging
Spindle
Color
Silver
Includes
Plastic Container
Maximum Write Speed
4x
Single/Double Sided
Single
Recordable Format
Rewritable format—may record and re-record data up to 1,000 times.
Time Rating
80 min
Disc Format Type
Rewritable
Data Storage Capacity
700 MB
Included Packaging
Spindle
Maximum Recording Time
1.33 Hour
Media Formats
CD-RW
Print Technology
Inkjet
Description
CD-RW Disc, Capacity 700 MB, Time 80 min, Speed 12x, Packaging Spindle, Surface Type Inkjet Printable, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.