Zoro Homepage

CD-RW Disc, 700MB/80min, 4X/12X, Spndl, PK25

  • Mfr # VER95155

  • Zoro # G4257401


product price: $26.75
/pk 25, $1.07/ea

Key Features

Capacity
700 MB
Packaging
Spindle
Color
Silver
Surface Type
Branded
Product Type
CD-RW Disc,700MB/80min,4X/12X,Spndl,PK25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER95155
Zoro #
G4257401
UPC #
023942951551
Country of Origin
Taiwan, Province of China

Details

Item
CD-RW
Capacity
700 MB
Packaging
Spindle
Color
Silver
Surface Type
Branded
Product Type
CD-RW Disc,700MB/80min,4X/12X,Spndl,PK25
Maximum Write Speed
12x
Features
Branded
Capacity (Music)
80 min
Recordable Format
Rewritable format—may record and re-record data up to 1,000 times.
Single/Double Sided
Single

Description

CD-RW Disc,700MB/80min,4X/12X,Spndl,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.