Shop VERBATIM

EARPHONES, STEREO, MICROPHONE

  • Mfr # VER99774

  • Zoro # G422387700


product price:  $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98

Key Features

Earpiece Design
In-Ear
Color
Black
Corded/Wireless
Corded
Standards
UL Listed
Connector Type
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VER99774
Zoro #
G422387700
UPC #
023942997740
Country of Origin
China

Details

Earpiece Design
In-Ear
Color
Black
Corded/Wireless
Corded
Item
Earphone
Standards
UL Listed
Connector Type
Mini-phone (3.5mm)
Earpiece Type
Binaural
Microphone Type
On-cable
Sound Modes
Stereo

Description

Stereo earphones with microphone deliver great sound with no hassle. In-line microphone allows you to answer and take calls hands-free, depending on your phone functionality. Simple, easy-to-use format provides exceptional sound and are perfect for on-the-go use in a variety of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.