Memory Card, 8 GB Storage Cap.
- Mfr # VER96318
- Zoro # G5790915
product price:Â
$
11.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Storage Capacity
8 GB
Maximum Read Speed
30 MB/s
Capacity
8 GB
Card Format
SDHC
Width
1.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VER96318
- Zoro #
- G5790915
- UPC #
- 023942963189
- Country of Origin
- Taiwan, Province of China
- Item
- Memory Card
- Storage Capacity
- 8 GB
- Maximum Read Speed
- 30 MB/s
- Capacity
- 8 GB
- Card Format
- SDHC
- Features
- Write Protection Switch
- Product Type
- Memory Card
- Class Type
- UHS-I V10 U1 Class 10
- Data Storage Capacity
- 8 GB
Dimensions
- Width
- 1.3"
- Thickness
- 90 mil
- Length
- 0.9"
Description
Memory Card, Capacity 8 GB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.