Mouse, Optical, Corded, f/PCs & Macs, Silver/Black
- Mfr # 99741
- Zoro # G414909606
product price:Â
$
8.15
/ea
Key Features
Color
Silver
Number of Buttons
3
Height
1.4 in
Width
2.4 in
Length
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99741
- Zoro #
- G414909606
- UPC #
- 23942997412
- Country of Origin
- Thailand
- Item
- Mouse
- Color
- Silver
- Number of Buttons
- 3
- Device Supported
- Ultrabook, Desktop Computer, Notebook
- Pointing Device Host Interface
- USB Type A
- Pointing Device Connectivity Technology
- Cable
- Scroller Type
- Scroll Wheel
- Movement Detection
- Optical
- Recycled
- No
- Interfaces
- USB Type A
- Compatible Devices
- Notebook, Ultrabook, Desktop Computer
Dimensions
- Height
- 1.4 in
- Width
- 2.4 in
- Length
- 3.9 in
- Depth
- 3.9 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.