Shop VERBATIM
See all product information
Create Account
Silent Wireless Blue LED Mouse - Silver - Blue LED/Optical - Wireless - Radio Frequency - Silver -
- Mfr # 99777
- Zoro # G823363952
product price:Â
$
20.69
/ea
Key Features
Receiver Interface
USB
Wireless Technology
Radio Frequency
Laser/Optical
Optical
Color
Silver
USB Specification
USB Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99777
- Zoro #
- G823363952
- UPC #
- 23942997771
- Country of Origin
- China
Dimensions
- Width
- 2.3 in
- Height
- 1.4 in
- Length
- 3.7 in
Details
- Receiver Interface
- USB
- Wireless Technology
- Radio Frequency
- Laser/Optical
- Optical
- Color
- Silver
- USB Specification
- USB Type A
- Compatible With
- Computer
- Corded/Wireless
- Wireless
- Item
- Mouse
- Standards
- UL Listed
- Number of Buttons
- 3
- Scroller Type
- Scroll Wheel
- Includes
- Wireless Receiver
Description
Silent Wireless Blue LED Mouse - Silver - Blue LED/Optical - Wireless - Radio Frequency - Silver - USB Type A - Scroll Wheel - 3 Button(s)
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.