
Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (Discontinued)
- Mfr # 99124
- Zoro # G001839835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99124
Zoro #
G001839835
UPC #
23942991243
Country of Origin
Taiwan, Province of China
Details
Item
USB Flash Drives
Storage Capacity
32 GB
Color
Blue; Green
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Connector Type
USB 2.0
Capacity
32 GB
Weight
0.32 oz
Description
USB drive gives you the ability to capture all your data in one small, convenient location and move that information with you throughout the day. The retractable housing easily slides in and out—no cap to lose.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.