Zoro Homepage

Store n Go V3 USB 3.0 Drive, 32GB

  • Mfr # VER49173

  • Zoro # G4256878


product price: $9.99
/ea

Key Features

Storage Capacity
32 GB
Color
Black/Gray
Capacity
32 GB
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Weight
0.32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER49173
Zoro #
G4256878
UPC #
023942491736
Country of Origin
Taiwan, Province of China

Details

Item
Store n Go V3 USB 3.0 Drive,32GB
Storage Capacity
32 GB
Color
Black/Gray
Capacity
32 GB
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Weight
0.32 oz
Connector Type
USB 3.0

Description

Store n Go V3 USB 3.0 Drive,32GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.