
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97581
Zoro #
G4256841
UPC #
023942975816
Country of Origin
China
Dimensions
Height
1.3"
Width
4.8"
Depth
7"
Details
Item
Store N Save Desktop Hard Drive,3TB
Color
Diamond Black
System Requirements
Interface: USB 3.0 / 2.0 / USB 1.1 port, Compatibility: Windows 2000 / XP / Vista / 7 / 8 / 10, Mac OS X 10.1 or higher, Linux kernel 2.6 and higher
Features
Quiet Fanless Design, Password Protection, Automatic Backup
Product Type
Hard Drive
Description
Store N Save Desktop Hard Drive,3TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.