Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNC & CHARGE USB C TO USB C 240W 40 GBPS120 CM

  • Mfr # 31847

  • Zoro # G822606067


product price: $17.59
/ea

Key Features

Connector on Second End Details
1 x USB4 Type C - Male
End 1 Connection Type
USB4 Type C - Male
End 2 Connection Type
USB4 Type C - Male
Connector on First End Details
1 x USB4 Type C - Male
Features
USB- Power Delivery (USB PD), Charging, Power Delivery 3.0, Fast Charging, Abrasion Resistant, Wear Resistant, Tear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31847
Zoro #
G822606067
UPC #
023942318477
Country of Origin
China

Details

Item
Data Transfer Cable
Connector on Second End Details
1 x USB4 Type C - Male
End 1 Connection Type
USB4 Type C - Male
End 2 Connection Type
USB4 Type C - Male
Connector on First End Details
1 x USB4 Type C - Male
Features
USB- Power Delivery (USB PD), Charging, Power Delivery 3.0, Fast Charging, Abrasion Resistant, Wear Resistant, Tear Resistant
Connector Gender on Second End
Male
Connector Material
Metal Alloy
Device Supported
Gaming System, USB Device, Notebook
Color
Black
Connector Gender on First End
Male
Product Material
Nylon, Thermoplastic Elastomer (TPE), Kevlar, Aluminum
Data Transfer Speed
40-Gbit/s
Supported Resolutions
7680 x 4320
Cable Type
USB-C

Description

VERBATIM SYNC & CHARGE USB C TO USB C 240W 40 GBPS120 CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.