Shop VERBATIM
See all product information
Create Account
Verbatim 49171 Store 'n' Go V3 USB 3.0 Flash Drive, 8 GB, Gray
- Mfr # 49171
- Zoro # G004940385
product price:Â
$
20.65
/ea
Key Features
Storage Capacity
8 GB
Color
Black, Gray
Height
0.6 in
Features
Retractable
Width
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49171
- Zoro #
- G004940385
- UPC #
- 23942491712
- Country of Origin
- China
- Item
- Flash Drive
- Storage Capacity
- 8 GB
- Color
- Black, Gray
- Features
- Retractable
- Mount Type
- External
- Host Interface
- USB 3.2 (Gen 1) Type A
Dimensions
- Height
- 0.6 in
- Width
- 0.8 in
- Length
- 2.6 in
Description
Verbatim 49171 store 'n' go v3 usb 3.0 flash drive, 8 gb, gray the all new store 'n' go v3 usb drive is a world class storage solution for those looking to save and transfer data faster. The usb 3.0 interface offers 10x faster data transfer speeds versus usb 2.0 making it easy to transfer multiple files at once or larger files without error. The retractable design keeps the connector and data protected without the worry of losing a cap. Compatibility: windows xp, vista, and windows 7 and higher; mac os x 10.1 and higher; linux kernel 2.6 and higher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.