Shop VERBATIM
See all product information
Create Account
Verbatim 95098 DVD Recordable Media - DVD+R - 16x - 4.70 GB - 100 / Pack - Silver
- Mfr # 95098
- Zoro # G314878132
product price:Â
$
48.59
/ea
Key Features
Capacity
4.70 GB
Color
Silver
Features
Branded
Max. Recording Time
2 Hour
Packing
Spindle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95098
- Zoro #
- G314878132
- UPC #
- 23942950981
- Country of Origin
- Taiwan, Province of China
- Item
- DVD Recordable Media
- Capacity
- 4.70 GB
- Color
- Silver
- Features
- Branded
- Max. Recording Time
- 2 Hour
- Packing
- Spindle
- Max. Write Speed
- 16x
- Media Formats
- DVD+R
- Maximum Recording Time
- 2 Hour
- Maximum Write Speed
- 16x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.