Shop VERBATIM
See all product information
Create Account
Verbatim 95102 DVD Recordable Media - DVD-R - 16x - 4.70 GB - 100 / Pack - Silver
- Mfr # 95102
- Zoro # G005487544
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Capacity
4.70 GB
Packaging
Spindle
Color
Silver
Max. Recording Time
2 hr
Features
Branded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95102
- Zoro #
- G005487544
- UPC #
- 23942951025
- Country of Origin
- Taiwan, Province of China
Details
- Item
- DVD Recordable Media
- Capacity
- 4.70 GB
- Packaging
- Spindle
- Color
- Silver
- Max. Recording Time
- 2 hr
- Features
- Branded
- Max. Write Speed
- 16x
- Media Formats
- DVD-R
- Maximum Write Speed
- 16x
- Maximum Recording Time
- 2 Hour
Description
Verbatim dvd-r disc, 95102, 16x speed, 4.7gb, 120 minutes, 100/pk, silver branded dvd-r offers 4.7gb or 120 minutes of write-once storage capacity, superior recording quality, and compatibility with 1x to 16x dvd-r writers. 16x dvd-r allows you to record a complete 4.7gb/120 minute disc in approximately 5 minutes. Offers the optimal advanced azo recording dye, which provides the highest level of read/write performance, reliability and archival life. Dvd-r media is compatible with 16x dvd-r drives. Read compatible with most dvd-rom drives and dvd video players. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.