Shop VERBATIM
See all product information
Verbatim DataLifePlus 94795 CD Recordable Media - CD-R - 52x - 700 MB - 50 / Pack - White
Mfr # 94795
Zoro # G605607946
product price:Â $67.15
/eaKey Features
Capacity
700 MB
Packaging
Spindle
Color
White
Number of Layers
Single-layer
Features
AZO, Hub Printable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94795
Zoro #
G605607946
UPC #
23942947950
Country of Origin
India
Details
Item
CD Recordable Media
Capacity
700 MB
Packaging
Spindle
Color
White
Number of Layers
Single-layer
Features
AZO, Hub Printable
Media Formats
CD-R
Max. Recording Time
1.33 hr
Printable
Yes
Print Technology
Thermal
Max. Write Speed
52x
Maximum Write Speed
52x
Maximum Recording Time
1.33 Hour
Description
Verbatim cd-r discs, 94795, 52x, 700mb/80min, thermal printable, spindle, 50/pk, white datalife plus cd-r media is thermal printable and hub printable. This surface optimizes thermal printing for superb high-resolution reproduction of graphics text and logos. Ideal for cd duplicating. Offers a memory capacity of 700mb/80 minutes and a recording speed of 52x. Certified compatibility with rimage everest thermal printer technology. Cd-r provides excellent reproduction of color text and graphics. High-speed/high-performance super azo dye technology provides long-term data security and superior resistance to uv irradiation. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.