Verbatim DVD/CD Storage Case, 93975, Plastic, 200/Box, Clear
- Mfr # 93975
- Zoro # G204935266
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Capacity
1
Color
Clear
Material
Plastic
Case Capacity
1
Style
Jewel Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93975
- Zoro #
- G204935266
- UPC #
- 23942939757
- Country of Origin
- United States
- Item
- Optical Disc Case
- Capacity
- 1
- Color
- Clear
- Material
- Plastic
- Case Capacity
- 1
- Style
- Jewel Case
- Case Features
- Scratch Resistant
- Compatibility
- CD/DVD
- Accessibility
- Book Fold
Description
Verbatim dvd/cd storage case, 93975, plastic, 200/box, clear cd/dvd storage cases are thinner, lighter and more durable than plastic jewel cases. Each case weighs about half as much as a jewel case and requires 60 percent less space. Storage cases are great for travel and meet all u.s. Postal requirements for single and bulk shipments. Cases protect cds and dvds from being scratched. this product arrives to most customers in 2-3 business days.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.