Verbatim CD/DVD Paper Sleeves with Clear Window - 100pk Box - Sleeve - Paper
- Mfr # 49976
- Zoro # G915223225
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Color
Clear
Material
Paper
Compatibility
CD/DVD
Style
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49976
- Zoro #
- G915223225
- UPC #
- 23942499763
- Country of Origin
- Thailand
- Item
- Optical Disc Case
- Color
- Clear
- Material
- Paper
- Compatibility
- CD/DVD
- Style
- Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.