Shop VERBATIM

Verbatim Premium SDHC Memory Card, UHS-I Class 10, 4 GB, Blue

  • Mfr # 96171

  • Zoro # G704940227


product price:  $22.79
/ea

Key Features

Storage Capacity
4 GB
Maximum Read Speed
30-MB/s
Features
Write Protection Switch
Speed Class Rating
Class 10/UHS-I (U1)
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96171
Zoro #
G704940227
UPC #
23942961710
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.9 in
Width
1.3 in
Thickness
90 mil

Details

Item
SDHC
Storage Capacity
4 GB
Maximum Read Speed
30-MB/s
Features
Write Protection Switch
Speed Class Rating
Class 10/UHS-I (U1)
Number of Memory Cards
1
Standards
TAA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.