Shop VERBATIM
See all product information
Create Account
Verbatim Store 'n' Go USB Flash Drive, 32 GB, Red
- Mfr # 96806
- Zoro # G804940462
product price:Â
$
15.15
/ea
Key Features
Storage Capacity
32 GB
Color
Red
Mount Type
External
Features
Capless, Retractable
Compatible With
Plug and Play Operating System: Windows 7, Vista
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96806
- Zoro #
- G804940462
- UPC #
- 23942968061
- Country of Origin
- China
Details
- Item
- Flash Drive
- Storage Capacity
- 32 GB
- Color
- Red
- Mount Type
- External
- Features
- Capless, Retractable
- Compatible With
- Plug and Play Operating System: Windows 7, Vista
- Host Interface
- USB 2.0 Type A
Description
Verbatim 96806 store 'n' go usb flash drive, 32 gb, red a verbatim classic, our store 'n' go usb drives offer a convenient cap-less design and a reliable name you've come to trust. The store 'n' go gives you the ability to capture all your data in one small, convenient location and move that information with you throughout the day. The retractable housing easily slides in and out - no cap to lose. Compatibility: windows xp, vista, and windows 7 and higher; mac os x 10.1 and higher; linux kernel 2.6 and higher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.