Wildland Trouser, Nomex, Yellow, L
Mfr # TWLD-D29-000-41-YYY - L
Zoro # G3004718
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Inseam
30 in
Standards
UL Certified to NFPA 1977
Pockets
(1) Rear Patch
Material
Nomex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWLD-D29-000-41-YYY - L
Zoro #
G3004718
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Fits Waist Size
40 in
Details
Item
Flame Resistant Pants
Color
Yellow
Inseam
30 in
Standards
UL Certified to NFPA 1977
Pockets
(1) Rear Patch
Material
Nomex
Closure Type
Hook-and-Loop/Zipper/Snap
Product Type
Wildland Trouser
Description
Wildland Fire Fighting Pants, Size L, Fits Waist Size 40 in, Inseam 30 in, Yellow, Material Nomex, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (1) Rear Patch, Standards UL Certified to NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.