2m 12V MX800 Series Accessories Cable USB Power DB9F for the MX8xx

  • Mfr # 28531-02-R

  • Zoro # G310526471


product price: $20.45
/ea

Key Features

End 1 Connection Type
Powered USB
Cable Length
6.56 ft
End 2 Connection Type
DB-9 Serial - Female
Features
Environmentally Friendly
End 2 Number of Pins
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28531-02-R
Zoro #
G310526471
UPC #
190781715269
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer/Power Cable
End 1 Connection Type
Powered USB
End 2 Connection Type
DB-9 Serial - Female
Features
Environmentally Friendly
End 2 Number of Pins
9
Cable Type
DB-9/USB
Environmentally Friendly
Yes
Connector on Second End Details
9-pin DB-9 Serial - Female
Connector on First End Details
Powered USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.