Shop VERIS
Create Account
CURRENT SENSOR, ECM, 175A, 0.5A, SP-CORE
- Mfr # H6ECM05
- Zoro # G124279471
product price:Â
$
60.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6ECM05
- Zoro #
- G124279471
- UPC #
- 780333843412
- Country of Origin
- United States
Description
**Current-sensitive Switching Device** * Sensor Power: Induced from the monitored conductor* Amperage Range: 0.5A to 175A continuous (monitored conductor)* Status Output Ratings: N.O. 1.0A 30 VAC/DC, not polarity sensitive* Setpoint: 0.5A (ECM optimized)* Frequency Range: 60Hz only* Accuracy: +/-10%* Temperature Range: -15 deg. to 60 deg. C (5 deg. to 140 deg. F)* Humidity Range: 10-90% RH non-condensing* Hysteresis: 10% typical* Off State Resistance: Open switch represents > 1M Ohm* On State Resistance: Closed switch represents < 200m Ohm* Terminal Block Wire Size: 24 to 14 AWG (0.2 to 2.1 sq. mm)* Terminal Block Torque: 3.5 to 4.4 in-lbs (0.4 to 0.5N-m)* Agency Approvals: UL508 open device listing* Insulation Class 600 VAC RMS* Installation Category: Cat. III, pollution degree 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.