Shop VERIS
Create Account
MICRO-SPLIT CLAMPON CURRENT SWITCH, FIXED, NORMALLY OPEN
- Mfr # H300
- Zoro # G024290064
product price:Â
$
56.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H300
- Zoro #
- G024290064
- UPC #
- 785901478379
- Country of Origin
- United States
Description
**Current Switch:** * Fixed Trip Point* 0.15 - 60 Amperage Range* Normally Open 1.0A30VAC/DC* 0.15A or less Fixed Trip Point* Micro Split-Core Housing* Sensor Power Induced from monitored current* Insulation Class 600VAC RMS (UL), 300VAC RMS (CE)* Frequency Range 50/60 Hz* Temperature Range -15 deg. to 60 deg. C (5 deg. to 140 deg. F)* Humidity Range 10-90% RH, non-condensing* Terminal Block Maximum Wire Size 14 AWG* Terminal Block Torque (nominal) 4 in-lbs* Agency Approvals UL 508 open device listing CE:EN61010-1:2001-02, CAT III, deg. 2, basic insulation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.