Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPDT Panel Relay 24VAC Coil 15 Amp

  • Mfr # VMD1B-C24A

  • Zoro # G015279207


product price: $10.79
/ea

Key Features

Coil Voltage
24V AC
Contact Form
SPDT
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMD1B-C24A
Zoro #
G015279207
UPC #
-
Country of Origin
Unknown

Details

Coil Voltage
24V AC
Contact Form
SPDT
Current Rating
10A

Description

SPDT Panel Relay 24VAC Coil 15 Amp UL / CE; 5 blade relay for socket/DIN mounting, ice cube style plug in relay:_x000D_Contact ratings:_x000D_Resistive - 15A at 120VAC, 277VAC, 28VDC_x000D_Motor - 1/3 horsepower at 120VAC, 3/4 horsepower at 277VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.