Conductivity Standard, 7 pH, 500 mL
Mfr # RV588730-500A
Zoro # G310993525
product price: $47.79
/eaKey Features
Type
Certified Reference Material
Range
7 pH
Container
500 mL
Sub-Category
Standard
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV588730-500A
Zoro #
G310993525
UPC #
-
Country of Origin
United States
Details
Item
Conductivity Calibration Solution
Type
Certified Reference Material
Range
7 pH
Container
500 mL
Sub-Category
Standard
Chemical Grade
Lab
Shelf Life
12 mo
Concentration
250 uS/cm
CAS Number
7447-40-7, 7732-18-5
Form
Liquid
REMOVE - Previous PI Node
Calibration Solutions
Container Material
Plastic
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Volume
500 mL
Product Type
Conductivity Calibration Solution
Storage Temperature - Minimum
15 Degrees C
Special Information
Certified Reference Material
Application
Analytical Reagent
Description
Conductivity Calibration Solution, Concentration 250 uS/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Standards Not Applicable, Special Information Certified Reference Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.