Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductivity Standard, 7 pH, 500 mL

  • Mfr # RV588747-500A

  • Zoro # G510993424


product price: $46.29
/ea

Key Features

Type
Certified Reference Material
Range
7 pH
Container
500 mL
Sub-Category
Standard
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV588747-500A
Zoro #
G510993424
UPC #
-
Country of Origin
United States

Details

Item
Conductivity Calibration Solution
Type
Certified Reference Material
Range
7 pH
Container
500 mL
Sub-Category
Standard
Shelf Life
12 mo
CAS Number
7447-40-7, 7732-18-5
Chemical Grade
Lab
Concentration
447 uS/cm
REMOVE - Previous PI Node
Calibration Solutions
Volume
500 mL
Special Information
Certified Reference Material
Application
Analytical Reagent
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Product Type
Conductivity Calibration Solution
Storage Temperature - Minimum
15 Degrees C

Description

Conductivity Calibration Solution, Concentration 447 uS/cm, CAS Number 7447-40-7, 7732-18-5, Chemical Grade Lab, Chemical Family Type Standard, Shelf Life 12 mo, Standards Not Applicable, Special Information Certified Reference Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.