1-1/4 in. D X 3/16 in. X 2-1/4 in. L Carbide Tipped Cove & Bead Router Bit
- Mfr # 23152
- Zoro # G700489201
product price:
$
17.89
/ea
Key Features
Material - Machining
Carbide Tipped
Overall Length
2-1/4 in
Shank Dia.
1/4 in
Number of Flutes
2
Radius (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23152
- Zoro #
- G700489201
- UPC #
- 45325738320
- Country of Origin
- China
- Material - Machining
- Carbide Tipped
- Number of Flutes
- 2
- Color
- Gray
- Includes
- Bearing
- Bit Type
- Cove
Dimensions
- Overall Length
- 2-1/4 in
- Shank Dia.
- 1/4 in
- Radius (In.)
- 3/16 in
- Flute Length (In.)
- 9/16 in
- Bearing Dia. (In.)
- 1/2 in
- Shank Length (In.)
- 1-11/16 in
- Overall Diameter
- 1-1/4 in
- Cutting Edge Length
- 9/16 in
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Roman ogee bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
- • 3/16 in. radius
- • A classic woodworking design
- • An attractive accent to any piece
- • 1/4 in. Shank
- • 1/2 in. bearing
- • 1-1/4 in. outer diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.