This item is Discontinued.

Vermont American Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In 14021

Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In (Discontinued)

  • Mfr # 14021
  • Zoro # G1000282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14021
Zoro #
G1000282
UPC #
045325140215
Country of Origin
China

Dimensions

Shank Size
1/8"
Drilling Length
2.000"
Overall Length
3.000"
Bit Dia.
1/8"

Details

Item
Double Flute Masonry Bit
Shank Shape
Straight
For Use With
Corded Or Cordless Drills
Cutter Heads
2
Application
For Concrete and Masonry Drilling

Description

Double Flute Masonry Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.