Vermont American
ROUTER BIT 5/8"" MORTISE
Mfr # 23111
Zoro # G300488635
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Shank Length (In.) 1.2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- SIMONDS Three Square File, Second/Dbl., 8inL (73518500)
- MORSE Aircraft Drill, 1Stage Type J Heavy Duty Jobber Length, Series 2330, 3164 Drill Size Fraction, (17215)
- MILESCRAFT 3/8" Core Box Router Bit (2212)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- CMT Mortising Bit with 5/8-Inch Diameter with 1/4-Inch Shank (801.158.11B)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- FREUD Dovetail Router Bit, 1/2" Cutting Dia. (22-104)
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- Vermont American Routers & Accessories