Zoro Homepage

Adj. No Go Ring Gage, M8.00-1.0 2A

  • Mfr # 362120020

  • Zoro # G0831302


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M8 x 1.00
Thread Type
Metric
Overall Thickness (In.)
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362120020
Zoro #
G0831302
UPC #
662631585426
Country of Origin
United States

Dimensions

Thread Size
M8 x 1.00
Overall Thickness (In.)
11/32 in
Thread Length (In.)
11/32 in
Outside Dia. (In.)
1 3/8 in
Pitch Diameter
7.212 mm
Pitch Diameter - No-Go Member
7.21 mm
Compatible Holder Size
2T
Dimension Type
Metric
Thread Length
8.7 mm
Pitch Diameter - No Go Member
7.21 mm

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 7.212 mm, Pitch Diameter - No-Go Member 7.21 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M8 x 1.00, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.