Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Thread Ring Gage, M12.0-1.75 Size

  • Mfr # 362130530

  • Zoro # G2759808


product price: $330.86
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Size
M12 x 1.75
Thread Type
Metric
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362130530
Zoro #
G2759808
UPC #
662631473082
Country of Origin
United States

Dimensions

Thread Size
M12 x 1.75
Thread Length
11.1 mm
Pitch Diameter - Go Member
10.829 mm
Pitch Diameter
10.829 mm (Go), 10.679 mm (No-Go)
Compatible Holder Size
3T
Dimension Type
Metric
Pitch Diameter - No-Go Member
10.679 mm
Pitch Diameter - No Go Member
10.679 mm

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Application
Metalworking
Material
Tool Steel
Tolerance
Class X
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.16M
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Gauge Type
Go (Minus) to Go (Plus)
Gauge Design
Adjustable
Hardness
RC 60-62
Standards
ASME B1.16M
Thread Class
6G
Tolerance Class
X

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 10.829 mm (Go), 10.679 mm (No-Go), Pitch Diameter - Go Member 10.829 mm, Pitch Diameter - No-Go Member 10.679 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.75, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.