Zoro Homepage

Adj. Thread Ring Gage, M5.0-0.80 Size

  • Mfr # 362114530

  • Zoro # G2759668


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Meets/Exceeds
ASME B1.16M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362114530
Zoro #
G2759668
UPC #
662631471484
Country of Origin
United States

Dimensions

Thread Size
M5 x 0.80
Pitch Diameter - Go Member
4.45 mm
Dimension Type
Metric
Thread Length
4.8 mm
Pitch Diameter - No-Go Member
4.36 mm
Compatible Holder Size
1T
Pitch Diameter
4.456MM/4.361MM
Pitch Diameter - No Go Member
4.36 mm

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
6g
Thread Type
Metric
Material
Tool Steel
Meets/Exceeds
ASME B1.16M
Application
Metalworking
Tolerance
Class X
Includes
Certificate of Accuracy
Finish
Uncoated
Gauge Design
Adjustable
Long Form Calibration Certificate
No
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Standards
ASME B1.16M
Thread Class
6G
Gauge Type
Go (Minus) to Go (Plus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 4.456MM/4.361MM, Pitch Diameter - Go Member 4.45 mm, Pitch Diameter - No-Go Member 4.36 mm, Thread Class 6G, Thread Length 4.8 mm, Thread Size M5 x 0.80, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.