Class X No-Go Pin Gauge Tol 0.00004 in
- Mfr # 141260460
- Zoro # G6026310
product price:Â
$
22.89
/ea
Key Features
Type
NoGo (Minus)
Class
X
Material
Steel
Finish
Uncoated Steel
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141260460
- Zoro #
- G6026310
- UPC #
- 662631251987
- Country of Origin
- United States
Dimensions
- Diameter
- 0.6046"
- Overall Length
- 2 in
- Gage Diameter Range
- 0.5101" to 0.6350"
- Gauge Diameter Range
- 0.5101 in to 0.6350 in
- Diameter Sub-Range
- 0.6001 in to 0.6050 in
- Diameter Range
- 0.5101 in to 0.6350 in
- Diameter Increment
- 0.0001 in
- Dimension Type
- Inch
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.6046 in, Diameter Increment 0.0001 in, Diameter Range 0.5101 in to 0.6350 in, Diameter Sub-Range 0.6001 in to 0.6050 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.