Zoro Homepage

Go/No Go Set Plug Assy, 3/8-32 UNEF 2A

  • Mfr # 371135050

  • Zoro # G2729377


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Overall Length
1"
Thread Type
UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371135050
Zoro #
G2729377
UPC #
662631507053
Country of Origin
United States

Dimensions

Overall Length
1"
Thread Size
3/8"-32
Handle Length
3"
Gauge Length - Go Member
1 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.3503 in
Gauge Length - No-Go Member
1 in
Pitch Diameter - Go Member
0.3537 in

Details

Item
Set Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool Steel - Rc 60/62
Thread Type
UNEF
Tolerance
Class X
Includes
Certificate of Accuracy with NIST Traceable
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ASME B1.2
Hardness
RC 60-62
Handle Color
Blue
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A
Standards
ASME B1.2
Handle Design
Double End
Included Handle
Taperlock 2
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X
Gauge Material
Tool Steel
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly Set, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2A, Thread Size 3/8 In.-32, Thread Type UNEF, Tolerance Class X, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.