Zoro Homepage

Long Drill Blank, 29/64" Size, HSS

  • Mfr # 521453130

  • Zoro # G1833638


product price: $61.39
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Size-Diameter
29/64 in
Size - Decimal
29/64 in - 0.4531
Diameter Tolerance
+0.0010 in/-0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521453130
Zoro #
G1833638
UPC #
662631590567
Country of Origin
United States

Dimensions

Size-Diameter
29/64 in
Size - Decimal
29/64 in - 0.4531
Diameter Tolerance
+0.0010 in/-0.0010 in
Overall Length
24 in
Size
29/64"
Size- Decimal
29/64" (0.4531)
Dimension Type
Fractional Inch
Overall Length Trade Name
Long

Details

Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Blank Shape
Rod
Decimal Equivalent
0.4531
Finish
Bright (Uncoated)
Item
Long Drill Blank
Material
High Speed Steel

Description

Long Drill Blank, Fractional Inch, High Speed Steel, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.