Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 13 Black/Gold Jobber Length Drill Bit

  • Mfr # 501318500

  • Zoro # G1801298


product price: $3.19
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Size-Diameter
#13
Size - Decimal
#13 - 0.1850
Diameter Tolerance
+0.0000/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501318500
Zoro #
G1801298
UPC #
662631570460
Country of Origin
United States

Dimensions

Size-Diameter
#13
Size - Decimal
#13 - 0.1850
Diameter Tolerance
+0.0000/-0.0002 in
Overall Length
3 1/2 in
Size- Decimal
#13 (0.1850)
Overall Length Trade Name
Jobber Length
Size
#13
Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.1850
Finish
Black and Gold Oxide
Item
Jobber Drill Blank

Description

Jobber Drill Blank, Wire, High Speed Steel, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.