Pin Gage, Minus, Class ZZ, 3.85mm
Mfr # 112403850
Zoro # G2587201
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Material
Steel
Tolerance
0.005 mm
Application
Measures hole sizes within +.000/-.005 in
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112403850
Zoro #
G2587201
UPC #
662631093273
Country of Origin
United States
Dimensions
Overall Length
2 in
Nominal Size
3.85mm
Width (In.)
0.1500
Length (In.)
2
Diameter
3.85mm
Height (In.)
2
Diameter Sub-Range
3.50mm to 3.99mm
Diameter Increment
0.01 mm
Dimension Type
Metric
Diameter Range
1.30mm to 9.99mm
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 3.85mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 3.50mm to 3.99mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.