Pipe Ring Gage, 2-1/2"-8 Size, Tool Steel
Mfr # 451116070
Zoro # G2762669
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Class
6-Step
Thread Type
NPTF
Meets/Exceeds
ASME B1.20.5
Includes
Certificate of Accuracy
Tolerance
Class X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451116070
Zoro #
G2762669
UPC #
662631558079
Country of Origin
United States
Dimensions
Thread Size
2 1/2"-8
Dimension Type
Inch
Details
Item
Pipe Thread Ring Gauge
Class
6-Step
Thread Type
NPTF
Meets/Exceeds
ASME B1.20.5
Includes
Certificate of Accuracy
Tolerance
Class X
Material
Tool Steel
Application
Quality Control
Finish
Uncoated
Hardness
RC 60-62
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.20.5
Gauge Type
6-Step
Tolerance Class
X
Thread Class
Crest Check
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type 6-Step, Pitch Diameter Not Applicable, Thread Class Crest Check, Thread Length Not Applicable, Thread Size 2 1/2 In.-8, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.