Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411101030
Zoro # G2761978
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Type
NoGo (Minus)
Diameter
1/16"
Class
L-1, L-3
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411101030
Zoro #
G2761978
UPC #
662631535032
Country of Origin
United States
Dimensions
Diameter
1/16"
Thread Size
1/16"-27
Gage Diameter Range
0.0624" to 0.0625"
Handle Length
2-3/4"
Gauge Diameter Range
0.0624" to 0.0625"
Dimension Type
Inch
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1; L-3, Handle Design Double End, Included Handle Taperlock 1, Thread Class L1, L3, Thread Size 1/16 In.-27, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 2 3/4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.