Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 421114530

  • Zoro # G2760718


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Diameter
2"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421114530
Zoro #
G2760718
UPC #
662631295103
Country of Origin
United States

Dimensions

Diameter
2"
Thread Size
2"-11.5
Handle Length
4"
Gage Diameter Range
1.9999" to 2.0000"
Gauge Diameter Range
1.9999" to 2.0000"
Dimension Type
Inch
Pitch Diameter - No-Go Member
2.3044 in
Pitch Diameter - Go Member
2.2963 in

Details

Item
Pipe Thread Plug
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Application
Inspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Includes
Certificate of Accuracy with NIST Traceable
Handle Design
Double End
Standards
ASME B1.20.1
Gauge Type
Go/No-Go (Plus/Minus)
Thread Direction
Right Hand
Gauge Finish
Uncoated
Gauge Material
Tool Steel
Thread Class
2B
Hardness
RC 60-62
Handle Color
Blue
Included Handle
Taperlock 6
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Material
Aluminum
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 6, Thread Class 2B, Thread Size 2 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.